This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Satin Nickel (PVD) 3-2407/15S

Tub Faucet with Hand Shower, 5, Deck, Satin Nickel (PVD) (Discontinued)

  • Mfr # 3-2407/15S
  • Zoro # G8927783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2407/15S
Zoro #
G8927783
UPC #
760724191094
Country of Origin
United States

Dimensions

Height
6.5
Width
2-15/16" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Hand Shower Diameter
2
Handle Length (in)
2.5
Faucet Connection Size
0.75
Hose Length
59

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense
Material
Solid Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
9.7
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
7.25
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Hose Included
Yes
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub
Drain included
No

Description

Roman Tub Faucet With Hand Shower in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.