This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Satin Nickel (PVD) 3-2467/15S

Tub Faucet with Hand Shower, 5, Deck, Satin Nickel (PVD) (Discontinued)

  • Mfr # 3-2467/15S
  • Zoro # G9043152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2467/15S
Zoro #
G9043152
UPC #
760724189084
Country of Origin
United States

Dimensions

Height
6.5
Width
2-3/4" (Shower), 2-15/16" (Spout), 2-1/4" (Valve)
Depth
11-1/8"
Hand Shower Diameter
2
Faucet Connection Size
0.75
Handle Length (in)
2.5
Hose Length
59

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Type
Cross
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
9.9
Handle Included
Yes
Hose Included
Yes
Faucet Mount
Deck Mounted
Drain included
No
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Roman Tub
Faucet Valve Type
WS Valve
Tub Spout Reach
9

Description

Roman Tub Faucet With Hand Shower in Satin Nickel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.