Tub Faucet with Hand Shower, 5, Deck, Uncoated Polished Brass (Living, non-returnable)

  • Mfr # 3-2457-03N

  • Zoro # G9009482


product price:  $1,624.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2457-03N
Zoro #
G9009482
UPC #
760724220817
Country of Origin
United States

Dimensions

Height
6.94
Width
2-3/4" (Shower), 2-7/8" (Spout), 2-3/16" (Valve)
Depth
9-5/16"
Hand Shower Diameter
2
Handle Length (in)
3.75
Hose Length
59
Faucet Connection Size
0.75

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Uncoated Polished Brass (Living, non-returnable)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, All applicable US Federal and State material regulations, EPA WaterSense
Handle Type
Lever
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Weight
10.8
Handle Included
Yes
Faucet Type
Roman Tub
Faucet Material
Brass
Tub Spout Reach
7.38
Faucet Connection
NPT
Hose Included
Yes
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Drain included
No

Description

Roman Tub Faucet With Hand Shower in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.