This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Venetian Bronze 3-2407/VB

Tub Faucet with Hand Shower, 5, Deck, Venetian Bronze (Discontinued)

  • Mfr # 3-2407/VB
  • Zoro # G8929323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2407/VB
Zoro #
G8929323
UPC #
760724311355
Country of Origin
United States

Dimensions

Height
6.5
Width
2-15/16" (Spout), 2-1/4" (Valve)
Depth
9-1/4"
Hose Length
59
Hand Shower Diameter
2
Handle Length (in)
2.5
Faucet Connection Size
0.75

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Venetian Bronze
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense
Handle Type
Cross
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
9.7
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Type
Roman Tub
Tub Spout Reach
7.25
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Hose Included
Yes
Faucet Material
Brass
Drain included
No

Description

Roman Tub Faucet With Hand Shower in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.