This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Venetian Bronze 3-2537/VB

Tub Faucet with Hand Shower, 5, Deck, Venetian Bronze (Discontinued)

  • Mfr # 3-2537/VB
  • Zoro # G9098687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2537/VB
Zoro #
G9098687
UPC #
760724512394
Country of Origin
United States

Dimensions

Height
6.34
Width
2-1/4" (Shower), 3" (Spout), 2-1/4" (Valve)
Depth
11.72"
Faucet Connection Size
0.75
Handle Length (in)
3.25
Hand Shower Diameter
4.31
Hose Length
59

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
Finish
Venetian Bronze
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, All applicable US Federal and State material regulations, California Energy Commission (CEC)
Material
Solid Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
12.7
Hose Included
Yes
Faucet Connection
NPT
Tub Spout Reach
9.5
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub

Description

Roman Tub Faucet With Hand Shower in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.