This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Weathered Brass 3-1227/03W

Tub Faucet with Hand Shower, 5, Deck, Weathered Brass (Discontinued)

  • Mfr # 3-1227/03W
  • Zoro # G9041208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1227/03W
Zoro #
G9041208
UPC #
760724613008
Country of Origin
United States

Dimensions

Height
6.56
Width
15
Depth
Spout: 11-1/2", Valve: 2-15/16"
Face Dia.
Spout: 1-1/2"
Faucet Connection Size
0.75
Handle Length (in)
3
Hose Length
59
Hand Shower Diameter
2

Details

Includes
Tempering Valve
Item
Tub Faucet with Hand Shower
Features
Traditional Cross Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Weathered Brass
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State Material Regulations
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Cross
Weight
8.4
Tub Spout Reach
9.25
Faucet Material
Brass
Hose Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub
Hand Shower Flow Rate
1.8
Faucet Connection
NPT

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.