This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Weathered Brass 3-937/03W

Tub Faucet with Hand Shower, 5, Deck, Weathered Brass (Discontinued)

  • Mfr # 3-937/03W
  • Zoro # G9064834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-937/03W
Zoro #
G9064834
UPC #
760724017912
Country of Origin
United States

Dimensions

Height
9.75
Width
Spout: 13-7/16"
Depth
Spout: 2-13/16", Shower: 1-15/16"
Faucet Connection Size
0.75
Hand Shower Diameter
2
Handle Length (in)
2.38
Hose Length
59

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand Shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
Finish
Weathered Brass
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State material regulations, EPA Watersense
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Weight
9.1
Hose Included
Yes
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Type
Roman Tub
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Drain included
No
Tub Spout Reach
11.56
Faucet Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.