This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, Weathered Copper (Living, non-returnable), Deck 3-887/08W

Tub Faucet with Hand Shower, Weathered Copper (Living, non-returnable), Deck (Discontinued)

  • Mfr # 3-887/08W
  • Zoro # G9070678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-887/08W
Zoro #
G9070678
UPC #
760724016373
Country of Origin
United States

Dimensions

Height
7.81
Width
Spout: 2-7/8", Valve: 2-9/16"
Hose Length
59
Hand Shower Diameter
2
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand Shower, Traditional Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Weathered Copper (Living, non-returnable)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State material regulations, EPA Watersense
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Material
Brass
Material
Solid Brass
Weight
8.95
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub
Faucet Connection
NPT
Hose Included
Yes
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Tub Spout Reach
9.5
Drain included
No
Handle Included
Yes

Description

Marked by fluted textures and smooth surfaces Anise delivers an elegant and refined style to the modern home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.