This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Weathered Copper (Living, non-returnable) 3-927/08W

Tub Faucet with Hand Shower, 5, Deck, Weathered Copper (Living, non-returnable) (Discontinued)

  • Mfr # 3-927/08W
  • Zoro # G9059277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-927/08W
Zoro #
G9059277
UPC #
760724017875
Country of Origin
United States

Dimensions

Height
6.69
Width
Spout: 3", Shower: 1-15/16"
Depth
Spout: 11-1/2"
Handle Length (in)
2
Hose Length
59
Hand Shower Diameter
2
Faucet Connection Size
0.75

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Cross Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Weathered Copper (Living, non-returnable)
Shower Head Type
Hand Shower
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State material regulations, EPA Watersense
Handle Type
Cross
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
8.2
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Tub Spout Reach
9.25
Faucet Type
Roman Tub
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Hose Included
Yes
Faucet Connection
NPT

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.