Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, White 3-1407/50

Tub Faucet with Hand Shower, 5, Deck, White (Discontinued)

  • Mfr # 3-1407/50
  • Zoro # G8989173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1407/50
Zoro #
G8989173
UPC #
760724265238
Country of Origin
United States

Dimensions

Height
9.88
Width
15
Depth
Spout: 9-7/8", Valve: 2-3/4"
Face Dia.
Spout: 7/8"
Hand Shower Diameter
2
Hose Length
59
Handle Length (in)
2.75
Faucet Connection Size
0.75

Details

Includes
Tempering Valve
Item
Tub Faucet with Hand Shower
Features
Contemporary Cross Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
White
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Handle Type
Cross
Handle Material
Brass
Material
Solid Brass
Weight
9.4
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub
Hose Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Tub Spout Reach
8.25
Drain included
No

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.