
Tub Filler, No Finish, Subfloor and Concrete Floor
Mfr # 1-339
Zoro # G8396106
product price:Â $303.80
/ea
Free Shipping & Returns
Key Features
Features
For Subfloor and Concrete Floor Installation, Use With Newport Free Standing Tub Filler (Mfr. No. 2040-4261, 2480-4261, 2560-4261)
Mounting Type
Subfloor and Concrete Floor
ADA Compliant
No
Finish
No Finish
Height
4.53
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-339
Zoro #
G8396106
UPC #
760724534037
Country of Origin
United States
Dimensions
Height
4.53
Width
7.2
Details
Item
Tub Filler
Features
For Subfloor and Concrete Floor Installation, Use With Newport Free Standing Tub Filler (Mfr. No. 2040-4261, 2480-4261, 2560-4261)
Mounting Type
Subfloor and Concrete Floor
ADA Compliant
No
Finish
No Finish
Connection
3/4" NPT and 1/2"
Standards
US Federal and State material regulations
Handle Material
Brass
Material
Solid Brass
Weight
8.25
Faucet Material
Brass
Drain included
No
Description
Newport Brass offers bath, tub and shower solutions that perfectly complement your lavatory faucet selection and are built to withstand the rigors of day-to-day, year after year use. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.