
Tub Spout, Aged Brass, Wall
Mfr # 2201-034
Zoro # G9092947
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Height
2.88
Includes
Full Line of Matching Accessories
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2201-034
Zoro #
G9092947
UPC #
709180151228
Country of Origin
United States
Dimensions
Height
2.88
Depth
6-11/16"
Width
2.88
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Aged Brass
Standards
US Federal and State material regulations
Item
Tub Spout
Includes
Full Line of Matching Accessories
Handle Material
Brass
Mounting Type
Wall
Connection
1/2" NPT
ADA Compliant
No
Weight
1.55
Faucet Material
Brass
Tub Spout Reach
6
Faucet Connection
NPT
Faucet Valve Type
BP
Drain included
No
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.