
Tub Spout, Aged Brass, Wall
Mfr # 3-383-034
Zoro # G8990406
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Mounting Type
Wall
Width
3.19
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-383-034
Zoro #
G8990406
UPC #
7.0918E+11
Country of Origin
United States
Dimensions
Width
3.19
Height
3.19
Depth
7-13/16"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Aged Brass
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
ADA Compliant
No
Connection
1/2" NPT
Handle Material
Brass
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT
Tub Spout Reach
7.25
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.