Zoro Homepage

Tub Spout, Aged Brass, Wall

  • Mfr # 3-419-034

  • Zoro # G9020034


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Connection
1/2" NPT
Height
2.88
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-419-034
Zoro #
G9020034
UPC #
760724564508
Country of Origin
United States

Dimensions

Height
2.88
Width
1.75
Depth
9-1/8"
Face Dia.
1"
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Aged Brass
Standards
US Federal and State material regulations
Item
Tub Spout
Connection
1/2" NPT
ADA Compliant
No
Handle Material
Brass
Mounting Type
Wall
Weight
0.9
Drain included
No
Faucet Valve Type
BP
Tub Spout Reach
8.63
Faucet Material
Brass
Faucet Connection
NPT

Description

Tub Spout in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.