Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Aged Brass, Wall

  • Mfr # 3-615-034

  • Zoro # G9043457


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Connection
1/2" NPT
ADA Compliant
No
Depth
11-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-615-034
Zoro #
G9043457
UPC #
709180070567
Country of Origin
United States

Dimensions

Depth
11-1/8"
Width
1-3/4"
Face Dia.
1"
Height
2-15/16"
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Aged Brass
Standards
US Federal and State material regulations
Item
Tub Spout
Connection
1/2" NPT
ADA Compliant
No
Mounting Type
Wall
Handle Material
Brass
Weight
1.2
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT
Tub Spout Reach
10.63

Description

Tub Spout in Aged Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.