Zoro Homepage

Tub Spout, Antique Brass, Wall

  • Mfr # 2-564-06

  • Zoro # G9068946


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Handle Material
Brass
Mounting Type
Wall
Depth
7-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-564-06
Zoro #
G9068946
UPC #
91388773952
Country of Origin
United States

Dimensions

Depth
7-7/16"
Width
2.75
Height
3.31
Faucet Connection Size
0.75

Details

Material
Solid Brass
Finish
Antique Brass
Standards
US Federal and State material regulations
Item
Tub Spout
Handle Material
Brass
Mounting Type
Wall
Includes
1/2" Bushing
ADA Compliant
No
Connection
3/4" NPT
Weight
2.8
Faucet Material
Brass
Tub Spout Reach
6.75
Faucet Valve Type
BP
Drain included
No
Faucet Connection
NPT

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.