Zoro Homepage

Tub Spout, Antique Brass, Wall

  • Mfr # 3-407-06

  • Zoro # G8939236


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Connection
1/2" NPT
Width
1.75
Height
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-407-06
Zoro #
G8939236
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Width
1.75
Height
1.75
Depth
9-1/8"
Face Dia.
1"
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Antique Brass
Standards
US Federal and State material regulations
Item
Tub Spout
Connection
1/2" NPT
Mounting Type
Wall
Handle Material
Brass
ADA Compliant
No
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
8.63

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.