
Tub Spout, Antique Brass, Wall
Mfr # 3-419-06
Zoro # G9054106
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
ADA Compliant
No
Face Dia.
1"
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-419-06
Zoro #
G9054106
UPC #
760724406310
Country of Origin
United States
Dimensions
Face Dia.
1"
Height
2.88
Width
1.75
Depth
9-1/8"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Antique Brass
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Handle Material
Brass
Connection
1/2" NPT
Mounting Type
Wall
Weight
0.9
Tub Spout Reach
8.63
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Description
Tub Spout in Antique Brass
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.