Zoro Homepage

Tub Spout, Antique Copper, Wall

  • Mfr # 2201-08A

  • Zoro # G9019027


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Width
2.88
Depth
6-11/16"
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201-08A
Zoro #
G9019027
UPC #
91388288128
Country of Origin
United States

Dimensions

Width
2.88
Depth
6-11/16"
Height
2.88
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Antique Copper
Standards
US Federal and State material regulations
Item
Tub Spout
Includes
Full Line of Matching Accessories
ADA Compliant
No
Connection
1/2" NPT
Handle Material
Brass
Mounting Type
Wall
Weight
1.55
Faucet Connection
NPT
Faucet Valve Type
BP
Tub Spout Reach
6
Drain included
No
Faucet Material
Brass

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.