Zoro Homepage

Tub Spout, Antique Copper, Wall

  • Mfr # 3-419-08A

  • Zoro # G8936506


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Connection
1/2" NPT
Face Dia.
1"
Depth
9-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-419-08A
Zoro #
G8936506
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Face Dia.
1"
Depth
9-1/8"
Width
1.75
Height
2.88
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Antique Copper
Standards
US Federal and State material regulations
Item
Tub Spout
Connection
1/2" NPT
Handle Material
Brass
ADA Compliant
No
Mounting Type
Wall
Weight
0.9
Faucet Connection
NPT
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
8.63
Faucet Material
Brass

Description

Tub Spout in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.