
Tub Spout, Antique Nickel, Wall
Mfr # 3-328-15A
Zoro # G9079972
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Mounting Type
Wall
Depth
7-1/4"
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-328-15A
Zoro #
G9079972
UPC #
760724400158
Country of Origin
United States
Dimensions
Depth
7-1/4"
Width
2
Height
2
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Antique Nickel
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
Handle Material
Brass
Connection
1/2" NPT
ADA Compliant
No
Faucet Connection
NPT
Faucet Material
Brass
Drain included
No
Tub Spout Reach
6.81
Faucet Valve Type
BP
Description
Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.