
Tub Spout, Antique Nickel, Wall
Mfr # 8-030-15A
Zoro # G8933164
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Depth
9"
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
Mounting Type
Wall
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8-030-15A
Zoro #
G8933164
UPC #
760724388159
Country of Origin
United States
Dimensions
Depth
9"
Height
2.19
Width
2.5
Faucet Connection Size
0.75
Details
Material
Solid Brass
Finish
Antique Nickel
Item
Tub Spout
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
Mounting Type
Wall
Handle Material
Brass
ADA Compliant
No
Weight
2.2
Faucet Valve Type
BP
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
8
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.