Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Spout Asm in Polished Chrome 2-451/26

Tub Spout Asm in Polished Chrome (Discontinued)

  • Mfr # 2-451/26
  • Zoro # G7200034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-451/26
Zoro #
G7200034
UPC #
760724922230
Country of Origin
United States

Dimensions

Height
2.5
Width
2.5
Faucet Connection Size
0.5

Details

Finish
Polished Chrome
Handle Material
Brass
Tub Spout Reach
6.5
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
ADA Compliant
No
Faucet Connection
NPT

Description

Refined elegance and historical significance characterize the Virginia collection with the intention of Revolutionary design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.