Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub Spout Asm in Satin Nickel (Pvd) 2-451/15S

Tub Spout Asm in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 2-451/15S
  • Zoro # G7199228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-451/15S
Zoro #
G7199228
UPC #
760724922193
Country of Origin
United States

Dimensions

Width
2.5
Height
2.5
Faucet Connection Size
0.5

Details

Finish
Satin Nickel (PVD)
ADA Compliant
No
Faucet Valve Type
BP
Tub Spout Reach
6.5
Drain included
No
Faucet Connection
NPT
Handle Material
Brass
Faucet Material
Brass

Description

Refined elegance and historical significance characterize the Virginia collection with the intention of Revolutionary design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.