
Tub Spout, English Bronze, Wall
Mfr # 2-564-07
Zoro # G8949316
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Depth
7-7/16"
Width
2.75
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-564-07
Zoro #
G8949316
UPC #
91388773969
Country of Origin
United States
Dimensions
Depth
7-7/16"
Width
2.75
Height
3.31
Faucet Connection Size
0.75
Details
Material
Solid Brass
Finish
English Bronze
Standards
US Federal and State material regulations
Item
Tub Spout
Handle Material
Brass
Includes
1/2" Bushing
ADA Compliant
No
Connection
3/4" NPT
Mounting Type
Wall
Weight
2.8
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
BP
Tub Spout Reach
6.75
Faucet Material
Brass
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.