Zoro Homepage

Tub Spout, English Bronze, Wall

  • Mfr # 8-030-07

  • Zoro # G8960053


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Mounting Type
Wall
Height
2.19
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-030-07
Zoro #
G8960053
UPC #
760724387961
Country of Origin
United States

Dimensions

Height
2.19
Width
2.5
Depth
9"
Faucet Connection Size
0.75

Details

Material
Solid Brass
Finish
English Bronze
Item
Tub Spout
Mounting Type
Wall
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
Handle Material
Brass
ADA Compliant
No
Weight
2.2
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
8

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.