
Tub Spout, Flat Black, Wall
Mfr # 220/56
Zoro # G9019124
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State Material Regulations
Depth
4-15/16"
Width
2.38
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220/56
Zoro #
G9019124
UPC #
91388211133
Country of Origin
United States
Dimensions
Depth
4-15/16"
Width
2.38
Face Dia.
1-5/16"
Height
2.38
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Flat Black
Standards
US Federal and State Material Regulations
Item
Tub Spout
ADA Compliant
No
Handle Material
Brass
Mounting Type
Wall
Connection
1/2" NPT
Weight
1.15
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
4.5
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.