Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Flat Black, Wall

  • Mfr # 3-419-56

  • Zoro # G9081388


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Width
1.75
Depth
9-1/8"
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-419-56
Zoro #
G9081388
UPC #
760724406853
Country of Origin
United States

Dimensions

Width
1.75
Depth
9-1/8"
Height
2.88
Face Dia.
1"
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Flat Black
Standards
US Federal and State material regulations
Item
Tub Spout
Handle Material
Brass
ADA Compliant
No
Connection
1/2" NPT
Mounting Type
Wall
Weight
0.9
Drain included
No
Tub Spout Reach
8.63
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP

Description

Tub Spout in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.