
Tub Spout, Flat Black, Wall
Mfr # 3-615-56
Zoro # G8985253
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
ADA Compliant
No
Face Dia.
1"
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-615-56
Zoro #
G8985253
UPC #
709180070789
Country of Origin
United States
Dimensions
Face Dia.
1"
Width
1-3/4"
Height
2-15/16"
Depth
11-1/8"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Flat Black
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Mounting Type
Wall
Connection
1/2" NPT
Handle Material
Brass
Weight
1.2
Faucet Valve Type
BP
Tub Spout Reach
10.63
Faucet Connection
NPT
Faucet Material
Brass
Drain included
No
Description
Tub Spout in Flat Black
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.