
Tub Spout, Forever Brass - PVD, Wall
Mfr # 3-383-01
Zoro # G8970203
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Handle Material
Brass
Height
3.19
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-383-01
Zoro #
G8970203
UPC #
760724403494
Country of Origin
United States
Dimensions
Height
3.19
Depth
7-13/16"
Width
3.19
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Forever Brass (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Handle Material
Brass
Mounting Type
Wall
Connection
1/2" NPT
ADA Compliant
No
Faucet Valve Type
BP
Tub Spout Reach
7.25
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.