
Tub Spout, Forever Brass - PVD, Wall
Mfr # 3-419-01
Zoro # G8946455
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Mounting Type
Wall
Height
2.88
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-419-01
Zoro #
G8946455
UPC #
760724406198
Country of Origin
United States
Dimensions
Height
2.88
Depth
9-1/8"
Width
1.75
Face Dia.
1"
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Forever Brass (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
ADA Compliant
No
Connection
1/2" NPT
Handle Material
Brass
Weight
0.9
Faucet Material
Brass
Tub Spout Reach
8.63
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Description
Tub Spout in Forever Brass (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.