Zoro Homepage

Tub Spout, Forever Brass - PVD, Wall

  • Mfr # 3-614-01

  • Zoro # G9059128


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Mounting Type
Wall
Connection
1/2" NPT
Height
1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-614-01
Zoro #
G9059128
UPC #
709180070284
Country of Origin
United States

Dimensions

Height
1-7/8"
Depth
11-1/8"
Width
1-7/8"
Face Dia.
1"
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Forever Brass (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
Connection
1/2" NPT
ADA Compliant
No
Handle Material
Brass
Weight
1.2
Faucet Valve Type
BP
Tub Spout Reach
10.63
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.