
Tub Spout, French Gold - PVD, Wall
Mfr # 2-564-24A
Zoro # G9081512
product price:Â $323.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
ADA Compliant
No
Width
2.75
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-564-24A
Zoro #
G9081512
UPC #
760724322030
Country of Origin
United States
Dimensions
Width
2.75
Depth
7-7/16"
Height
3.31
Faucet Connection Size
0.75
Details
Material
Solid Brass
Finish
French Gold (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Handle Material
Brass
Mounting Type
Wall
Connection
3/4" NPT
Includes
1/2" Bushing
Weight
2.8
Faucet Connection
NPT
Tub Spout Reach
6.75
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.