Zoro Homepage

Tub Spout in Antique Copper

  • Mfr # 2-249A/08A

  • Zoro # G8935072


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Depth
6-5/16"
Connection
1/2" NPT
Includes
Full Line of Matching Accessories
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-249A/08A
Zoro #
G8935072
UPC #
760724893134
Country of Origin
United States

Dimensions

Depth
6-5/16"

Details

Material
Solid Brass
Finish
Antique Copper
Item
Tub Spout
Connection
1/2" NPT
Includes
Full Line of Matching Accessories
ADA Compliant
No
Weight
1.25

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.