
Tub Spout in Antique Nickel
Mfr # 3-583-15A
Zoro # G9086927
product price:Â $441.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Connection
1/2" NPT
ADA Compliant
No
Handle Material
Brass
Depth
7-15/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-583-15A
Zoro #
G9086927
UPC #
709180068793
Country of Origin
United States
Dimensions
Depth
7-15/16"
Details
Material
Solid Brass
Finish
Antique Nickel
Item
Tub Spout
Connection
1/2" NPT
ADA Compliant
No
Handle Material
Brass
Weight
3
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.