Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout in Matte White

  • Mfr # 3-583-52

  • Zoro # G8989243


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Connection
1/2" NPT
Handle Material
Brass
ADA Compliant
No
Depth
7-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-583-52
Zoro #
G8989243
UPC #
709180068878
Country of Origin
United States

Dimensions

Depth
7-15/16"

Details

Material
Solid Brass
Finish
Matte White
Item
Tub Spout
Connection
1/2" NPT
Handle Material
Brass
ADA Compliant
No
Weight
3
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP

Description

The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.