
Tub Spout in Oil Rubbed Bronze
Mfr # 20-258-10B
Zoro # G9068903
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Connection
3/4" NPT
Depth
7-1/4"
ADA Compliant
No
Includes
Full Line of Matching Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-258-10B
Zoro #
G9068903
UPC #
709180093771
Country of Origin
United States
Dimensions
Depth
7-1/4"
Details
Material
Solid Brass
Finish
Oil Rubbed Bronze
Item
Tub Spout
Connection
3/4" NPT
ADA Compliant
No
Includes
Full Line of Matching Accessories
Handle Material
Brass
Weight
2.65
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Description
Colorado a southwestern collection inspired by the vivid design landscape of the Rocky Mountains on the west and Great Plains on the east. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.