Tub Spout in Polished Brass Uncoated (Living)

  • Mfr # 20-258-03N

  • Zoro # G9008098


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Handle Material
Brass
Depth
7-1/4"
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-258-03N
Zoro #
G9008098
UPC #
709180319376
Country of Origin
United States

Dimensions

Depth
7-1/4"

Details

Material
Solid Brass
Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Spout
Handle Material
Brass
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
ADA Compliant
No
Weight
2.65
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass

Description

Colorado a southwestern collection inspired by the vivid design landscape of the Rocky Mountains on the west and Great Plains on the east. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.