Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Spout in Polished Chrome 3-388/26

Tub Spout in Polished Chrome (Discontinued)

  • Mfr # 3-388/26
  • Zoro # G9050423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-388/26
Zoro #
G9050423
UPC #
760724512783
Country of Origin
United States

Details

ADA Compliant
No
Finish
Polished Chrome
Handle Material
Brass
Drain included
No
Faucet Valve Type
BP
Faucet Material
Brass

Description

Tub Spout in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.