
Tub Spout in Polished Chrome
Mfr # 3-583-26
Zoro # G9082745
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
ADA Compliant
No
Depth
7-15/16"
Connection
1/2" NPT
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-583-26
Zoro #
G9082745
UPC #
709180068854
Country of Origin
United States
Dimensions
Depth
7-15/16"
Details
Material
Solid Brass
Finish
Polished Chrome
Item
Tub Spout
ADA Compliant
No
Connection
1/2" NPT
Handle Material
Brass
Weight
3
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.