Tub Spout in Polished Gold (Pvd)

  • Mfr # 2-249A/24

  • Zoro # G9053318


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Depth
6-5/16"
Includes
Full Line of Matching Accessories
ADA Compliant
No
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-249A/24
Zoro #
G9053318
UPC #
760724893233
Country of Origin
United States

Dimensions

Depth
6-5/16"

Details

Material
Solid Brass
Finish
Polished Gold (PVD)
Item
Tub Spout
Includes
Full Line of Matching Accessories
ADA Compliant
No
Connection
1/2" NPT
Weight
1.25

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.