
Tub Spout in Polished Gold (Pvd)
Mfr # 20-258-24
Zoro # G9051857
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Depth
7-1/4"
Handle Material
Brass
Connection
3/4" NPT
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-258-24
Zoro #
G9051857
UPC #
709180274514
Country of Origin
United States
Dimensions
Depth
7-1/4"
Details
Material
Solid Brass
Finish
Polished Gold (PVD)
Item
Tub Spout
Handle Material
Brass
Connection
3/4" NPT
ADA Compliant
No
Includes
Full Line of Matching Accessories
Weight
2.65
Drain included
No
Faucet Valve Type
BP
Faucet Material
Brass
Description
Colorado a southwestern collection inspired by the vivid design landscape of the Rocky Mountains on the west and Great Plains on the east. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.