Tub Spout in Polished Gold, Pvd

  • Mfr # 3-583-24

  • Zoro # G9012447


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Depth
7-15/16"
ADA Compliant
No
Handle Material
Brass
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-583-24
Zoro #
G9012447
UPC #
709180068823
Country of Origin
United States

Dimensions

Depth
7-15/16"

Details

Material
Solid Brass
Finish
Polished Gold (PVD)
Item
Tub Spout
ADA Compliant
No
Handle Material
Brass
Connection
1/2" NPT
Weight
3
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass

Description

The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.