Tub Spout in Satin Gold (Pvd)

  • Mfr # 20-258-24S

  • Zoro # G9007994


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
ADA Compliant
No
Depth
7-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-258-24S
Zoro #
G9007994
UPC #
709180004609
Country of Origin
United States

Dimensions

Depth
7-1/4"

Details

Material
Solid Brass
Finish
Satin Gold (PVD)
Item
Tub Spout
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
ADA Compliant
No
Handle Material
Brass
Weight
2.65
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No

Description

Colorado a southwestern collection inspired by the vivid design landscape of the Rocky Mountains on the west and Great Plains on the east. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.