
Tub Spout in Satin Nickel (Pvd)
Mfr # 3-383-15S
Zoro # G5976016
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel (PVD)
ADA Compliant
No
Width
3.19
Height
3.19
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-383-15S
Zoro #
G5976016
UPC #
760724403753
Country of Origin
United States
Dimensions
Width
3.19
Height
3.19
Faucet Connection Size
0.5
Details
Finish
Satin Nickel (PVD)
ADA Compliant
No
Handle Material
Brass
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
7.25
Drain included
No
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.