
Tub Spout in Satin Nickel (Pvd)
Mfr # 3-583-15S
Zoro # G9033806
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Handle Material
Brass
Depth
7-15/16"
Connection
1/2" NPT
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-583-15S
Zoro #
G9033806
UPC #
709180068809
Country of Origin
United States
Dimensions
Depth
7-15/16"
Details
Material
Solid Brass
Finish
Satin Nickel (PVD)
Item
Tub Spout
Handle Material
Brass
Connection
1/2" NPT
ADA Compliant
No
Weight
3
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.