
Tub Spout in Stainless Steel, Pvd
Mfr # 3-583-20
Zoro # G9046756
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Depth
7-15/16"
Handle Material
Brass
Connection
1/2" NPT
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-583-20
Zoro #
G9046756
UPC #
709180068816
Country of Origin
United States
Dimensions
Depth
7-15/16"
Details
Material
Solid Brass
Finish
Stainless Steel (PVD)
Item
Tub Spout
Handle Material
Brass
Connection
1/2" NPT
ADA Compliant
No
Weight
3
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.