
Tub Spout in Venetian Bronze
Mfr # 3-583-VB
Zoro # G8970623
product price: $440.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Depth
7-15/16"
Handle Material
Brass
ADA Compliant
No
Connection
1/2" NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-583-VB
Zoro #
G8970623
UPC #
709180068922
Country of Origin
United States
Dimensions
Depth
7-15/16"
Details
Material
Solid Brass
Finish
Venetian Bronze
Item
Tub Spout
Handle Material
Brass
ADA Compliant
No
Connection
1/2" NPT
Weight
3
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.