
Tub Spout, Matte White, Wall
Mfr # 220/52
Zoro # G9060853
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State Material Regulations
Connection
1/2" NPT
ADA Compliant
No
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220/52
Zoro #
G9060853
UPC #
760724290230
Country of Origin
United States
Dimensions
Width
2.38
Face Dia.
1-5/16"
Depth
4-15/16"
Height
2.38
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Matte White
Standards
US Federal and State Material Regulations
Item
Tub Spout
Connection
1/2" NPT
ADA Compliant
No
Handle Material
Brass
Mounting Type
Wall
Weight
1.15
Tub Spout Reach
4.5
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.