Zoro Homepage

Tub Spout, Matte White, Wall

  • Mfr # 3-328-52

  • Zoro # G9041734


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Mounting Type
Wall
ADA Compliant
No
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-328-52
Zoro #
G9041734
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Width
2
Depth
7-1/4"
Height
2
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Matte White
Standards
US Federal and State material regulations
Item
Tub Spout
Mounting Type
Wall
ADA Compliant
No
Connection
1/2" NPT
Handle Material
Brass
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
BP
Tub Spout Reach
6.81
Faucet Material
Brass

Description

Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.